Buy more than* S$200* and get FREE SHIPPING

  • Steel Compass

Steel Compass PC-150

4.00 (3)
Item.#
08288786
Mfr.#
PC-150
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Tip: hardening processing
Weight (g)
135
Dimension (mm)
150
Compass Circle Numerical Value (mm)
230
Overall Length (mm)
150
Finishing Material
S50C Kenmashiage after anti-corrosive treatment body: S55C
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Can making
4
From Japan
On 2017-01-06 17:58:28
It was quick and good until I received my order. It can be used without problems.
This review is about item#8288813.
Used in sheet metal work.
5
From Japan
On 2015-11-10 16:10:51
It was extremely saved from the order to the arrival of goods quite quickly. Thank you very much for your prompt response despite being away from home this time. I would like to continue using it in the future.
This review is about item#08288822.
private
3
From Japan
On 2014-08-14 08:23:33
When it arrived it was hard to open with the force of the hand, but now I am spraying lubricant with a flathead screwdriver and doing something. Because the product of this line is the first time, it can not compare, but it was hard anyway.
This review is about item#08288786.