Buy more than* S$200* and get FREE SHIPPING

  • Steel Compass

Steel Compass PC-200

4.00 (3)
Item.#
08288795
Mfr.#
PC-200
Package Qty.
1PC
Ship pack of
1
20.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Tip: hardening processing
2014 TRUSCO Published Page
1-0915
Compass Circle Numerical Value (mm)
300
Overall Length (mm)
200
Dimension (mm)
200
TRUSCO Part Number
229-5466
Weight (g)
239
Finishing Material
S50C Kenmashiage after rust body: S55C
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Plate working
4
From Japan
On 2017-01-06 17:58:28
It was good and quick to arrive from the Order. You can use without any problems.
This review is about item#8288813.
Used in sheet metal work.
5
From Japan
On 2015-11-10 16:10:51
It was saved in fairly early very to the commodity arrival from the order. This time, Thank you for quick response in spite of the road rather than at home. We want to use in the future.
This review is about item#08288822.
private
3
From Japan
On 2014-08-14 08:23:33
When I arrived there was stiff enough not open by the force of the hand, but now you have to spray the lubricant pry open with a flathead screwdriver somehow. Products of this system can not be compared because it is the first time, but it was just stiff.
This review is about item#08288786.