Buy more than* S$200* and get FREE SHIPPING

  • Steel Compass
  • Steel Compass
  • Steel Compass

Steel Compass PC-500

4.00 (3)
Item.#
08288831
Mfr.#
PC-500
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Specification
Tip: hardening processing
Compass Circle Numerical Value (mm)
765
Overall Length (mm)
500
2014 TRUSCO Published Page
1-0915
TRUSCO Part Number
229-5504
Weight (g)
1630
Dimension (mm)
500
Finishing Material
S50C Kenmashiage after rust body: S55C
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Plate working
4
From Japan
On 2017-01-06 17:58:28
It was good and quick to arrive from the Order. You can use without any problems.
This review is about item#8288813.
Used in sheet metal work.
5
From Japan
On 2015-11-10 16:10:51
It was saved in fairly early very to the commodity arrival from the order. This time, Thank you for quick response in spite of the road rather than at home. We want to use in the future.
This review is about item#08288822.
private
3
From Japan
On 2014-08-14 08:23:33
When I arrived there was stiff enough not open by the force of the hand, but now you have to spray the lubricant pry open with a flathead screwdriver somehow. Products of this system can not be compared because it is the first time, but it was just stiff.
This review is about item#08288786.