Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel Compass

Steel Compass PC-100

4.00 (3)
Item.#
08288856
Mfr.#
PC-100
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Tip: hardening processing
TRUSCO Part Number
229-5440
Weight (g)
58
Dimension (mm)
100
2014 TRUSCO Published Page
1-0915
Compass Circle Numerical Value (mm)
150
Overall Length (mm)
100
Finishing Material
S50C Kenmashiage after anti-corrosive treatment body: S55C
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Can making
4
From Japan
On 2017-01-06 17:58:28
It was quick and good until I received my order. It can be used without problems.
This review is about item#8288813.
Used in sheet metal work.
5
From Japan
On 2015-11-10 16:10:51
It was extremely saved from the order to the arrival of goods quite quickly. Thank you very much for your prompt response despite being away from home this time. I would like to continue using it in the future.
This review is about item#08288822.
private
3
From Japan
On 2014-08-14 08:23:33
When it arrived it was hard to open with the force of the hand, but now I am spraying lubricant with a flathead screwdriver and doing something. Because the product of this line is the first time, it can not compare, but it was hard anyway.
This review is about item#08288786.