Buy more than* S$200* and get FREE SHIPPING

  • A Stand Magnifying Glass With A Clip

A Stand Magnifying Glass With A Clip TL-CS65

1.00 (2)
Item.#
08288917
Mfr.#
TL-CS65
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
For assemble parts, testing., For assemble parts, testing.
Material (lens)
Glass
Lens Diameter (phi mm)
65
Weight (g)
530
TRUSCO Part Number
250-9113
Base Dimensions (Width x Depth x Height)(mm)
57x55x57
Dimensions (Width W x Depth D x Height H) (mm)
270x55x200
Magnification
2.5 times
Width (mm)
Works 120-200
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
It was planned to be used for soldering.
1
From Japan
On 2016-01-04 19:50:46
I arrived on January 4th. I tried to work with saying the beginning of the year, but for the adjustment of the fixing screw of the clip part, once loosened, the base of the clip where it was tightened became Peshanco and it can no longer be adjusted. Other adjustment screws also moved poorly, so we stopped working in 15 minutes as fixing is hard to do. Of course, only with fixed work. I think that I have to think about the entire deal with Monotaro.
This review is about item#08288917.
I do not know what it can be used for
1
From Japan
On 2014-07-14 18:49:10
I intended to fix the printed board and use it for soldering, but the finish of the ball part of the joint is bad and you can not use it unless you tighten the thumbscrews each time you change the angle. Even when tightening the thumbscrews it is hard to operate on the verge of interfering with other parts. Do you use it as a paperweight?
This review is about item#08288917.