Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Scale Loupe 10X

Scale Loupe 10X TL-SL10K

5.00 (2)
Item.#
08288926
Mfr.#
TL-SL10K
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1198
Lens Diameter (phi mm)
28
Dimensions (Diameter phi x Height H) (mm)
35x43
Weight (g)
20
TRUSCO Part Number
276-8526
Minimum Indication (mm)
0.2
Magnification
Ten times
Measuring Range (mm)
10
Finishing Material
Lens Material: Glass
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Confirmation of appearance
5
From Japan
On 2016-11-17 08:43:21
Since the scale easily comes off, it is good and bad. It was enough for the purpose. The scale of the purchased product was 0.2 mm intervals, but the chamfer was exactly that size, so I got into business.
This review is about item#08288926.
Measurement of hole (hole)
5
From Japan
On 2014-01-17 13:08:33
The attached memory is very easy to measure and easy to measure. The feeling held in the hand is also easy to hold with just a good size It is very light. The price is reasonable, but I think that the scale is easy to see compared with other scales.
This review is about item#08288926.