Buy more than* S$200* and get FREE SHIPPING

  • Scale Magnifier 15 X
  • Scale Magnifier 15 X
  • Scale Magnifier 15 X

Scale Magnifier 15 X TL-SL15K

5.00 (1)
Item.#
08288935
Mfr.#
TL-SL15K
Package Qty.
1PC
Ship pack of
1
29.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum Indication (mm)
0.1
Magnification
15 times
Measuring Range (mm)
6
Finishing Material
Lens material: glass
Lens Diameter (phi mm)
21
Dimensions (Diameter phi x Height H) (mm)
35x33
Weight (g)
15
TRUSCO Part Number
276-8534
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Expanded width measured
5
From Japan
On 2016-02-06 19:49:02
Measurement in accordance with focus, it is possible to the character expansion reading without glasses is convenient.
This review is about item#08288935.