Buy more than* S$200* and get FREE SHIPPING

  • Stand Magnifier, Flexible Arm

Stand Magnifier, Flexible Arm TL-SLF

Item.#
08288944
Mfr.#
TL-SLF
Package Qty.
1PC
Ship pack of
1
99.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
For assemble parts, testing., For assemble parts, testing.
Arm Length (mm)
350
Magnification
2.5 x
Weight (g)
890
TRUSCO Part Number
250-9261
Base Dimensions (mm)
Width 73 x depth 90
Lens Diameter (phi mm)
90
Type
Flexible type
Finishing Material
Lens material: glass