Buy more than* S$200* and get FREE SHIPPING

  • Head Magnifying Glass
  • Head Magnifying Glass
  • Head Magnifying Glass

Head Magnifying Glass TL-H115

3.50 (2)
Item.#
08288962
Mfr.#
TL-H115
Package Qty.
1PC
Ship pack of
1
72.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Magnification
2.3 times, 3.3 times (two steps)
Finishing Material
Lens construction-material x2.3: Glass and x3.3:glass + acrylics
Weight (g)
190
TRUSCO Part Number
250-9130
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Hobby
4
From Japan
On 2015-10-17 18:53:12
There are no special discontent points.
This review is about item#08288962.
Work with small parts
3
From Japan
On 2013-09-26 13:06:35
For a moment the degree is tight. It would be better if you add lenses that are not too hard.
This review is about item#08288962.