Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bifocal Loupe

Bifocal Loupe TL-DL90

Item.#
08288987
Mfr.#
TL-DL90
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1188
Finishing Material
Lens Material: Acrylic
Lens Diameter (phi mm)
90
Weight (g)
86
Magnification
4 times 2 times
TRUSCO Part Number
250-8940
Type
Bifocal Loupe