Buy more than* S$200* and get FREE SHIPPING

  • Plastic Magnifying Glass

Plastic Magnifying Glass TL-PC100

Item.#
08288996
Mfr.#
TL-PC100
Package Qty.
1PC
Ship pack of
1
22.88 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General extended inspection., General extended inspection.
Finishing Material
Lens: Glass
Magnification
2
Type
Plastic handle loupe
Overall Length (mm)
215
2014 TRUSCO Published Page
1-1188
TRUSCO Part Number
255-0822
Lens Diameter (phi mm)
100
Weight (g)
214