Buy more than* S$200* and get FREE SHIPPING

  • Plastic Magnifying Glass

Plastic Magnifying Glass TL-PC65

Item.#
08289005
Mfr.#
TL-PC65
Package Qty.
1PC
Ship pack of
1
15.75 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General extended inspection., General extended inspection.
Finishing Material
Lens: Glass
Lens Diameter (phi mm)
65
Weight (g)
65
TRUSCO Part Number
255-0806
2014 TRUSCO Published Page
1-1188
Magnification
2.5
Type
Plastic Magnifying Glass
Overall Length (mm)
155