Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plastic Magnifying Glass

Plastic Magnifying Glass TL-PC75

Item.#
08289014
Mfr.#
TL-PC75
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General extended inspection., General extended inspection.
Finishing Material
Lens: Glass
TRUSCO Part Number
255-0814
Lens Diameter (phi mm)
75
Weight (g)
90
2014 TRUSCO Published Page
1-1188
Overall Length (mm)
180
Magnification
2.0
Type
Plastic Magnifying Glass