Buy more than* S$200* and get FREE SHIPPING

  • Light Loupe

Light Loupe TL-L50

Item.#
08289032
Mfr.#
TL-L50
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Lens: Glass
Weight (g)
66
TRUSCO Part Number
250-9059
Lens Size (mm)
phi50
Type
Flash loupe
Overall Length (mm)
155
2014 TRUSCO Published Page
1-1190
Magnification
3