Buy more than* S$200* and get FREE SHIPPING

  • Light Loupe

Light Loupe TL-L80

Item.#
08289041
Mfr.#
TL-L80
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Finishing Material
Lens: Glass
Magnification
2
Weight (g)
185
TRUSCO Part Number
250-9075
Lens Size (mm)
phi80
Type
Light Loupe
Overall Length (mm)
232