Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • High Magnification Loupe X6 Black

High Magnification Loupe X6 Black TL-PL30K

Item.#
08289102
Mfr.#
TL-PL30K
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Magnification
6
Type
Pocket magnifier
Finishing Material
Lens: Glass
Lens Diameter (phi mm)
30
Weight (g)
43
Material
Lens: glass, acrylic body: ABS