Buy more than* S$200* and get FREE SHIPPING

  • Magnifier

Magnifier TL-101

5.00 (1)
Item.#
08289111
Mfr.#
TL-101
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Magnification
3
Type
Magnifying glass
Finishing Material
Lens: glass
TRUSCO Part Number
250-9083
Lens Diameter (phi mm)
38
Weight (g)
27
Overall Length (mm)
92
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Product inspection
5
From Japan
On 2017-06-20 17:35:00
The lens is also glass and chemical resistant is good. Because the frame is metal, it is strong. I am worried a little heavy, but it is small and cute.
This review is about item#8289111.