Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Antenna Type Inspection Mirrors

Antenna Type Inspection Mirrors TT-100K

5.00 (2)
Item.#
08289145
Mfr.#
TT-100K
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0895
Mirror Shape
Corner Type
Antenna Size (mm)
245 to 310
Overall Length (mm)
370.0 to 745.0
TRUSCO Part Number
229-6152
Mirror Size (phi mm)
100x100
Weight (g)
215
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-04-27 15:08:39
You can also access the narrow round mirror, where you can see where you want to see. It is used in conjunction with lights.
This review is about item#8289127.
Inspection of buildings, furniture, equipment etc.
5
From Japan
On 2015-05-07 23:49:11
I chose an elliptical shape, but it is very easy to use. Because there is no corner, it does not hurt buildings and facilities, it is easier to see because the mirror surface is larger than the circular shape. Also, TRUSCO 's also like the place where the angle adjustment screw is a butterfly screw. Since the products of other companies are screwed, it is very troublesome to adjust the angle and close it back when loosening it. It was a very good shopping.
This review is about item#08289136.