Buy more than* S$200* and get FREE SHIPPING

  • Antenna Type Inspection Mirrors

Antenna Type Inspection Mirrors TT-100M

5.00 (2)
Item.#
08289163
Mfr.#
TT-100M
Package Qty.
1PC
Ship pack of
1
37.26 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Mirror Size (phi mm)
phi100
Weight (g)
185
Mirror Shape
Round shape
Antenna Size (mm)
245 - 610
Overall Length (mm)
370.0 - 745.0
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-04-27 15:08:39
You can also access the narrow round mirror, where you can see where you want to see. It is used in conjunction with lights.
This review is about item#8289127.
Inspection of buildings, furniture, equipment etc.
5
From Japan
On 2015-05-07 23:49:11
I chose an elliptical shape, but it is very easy to use. Because there is no corner, it does not hurt buildings and facilities, it is easier to see because the mirror surface is larger than the circular shape. Also, TRUSCO 's also like the place where the angle adjustment screw is a butterfly screw. Since the products of other companies are screwed, it is very troublesome to adjust the angle and close it back when loosening it. It was a very good shopping.
This review is about item#08289136.