Buy more than* S$200* and get FREE SHIPPING

  • Antenna Type Inspection Mirrors

Antenna Type Inspection Mirrors TT-20M

5.00 (2)
Item.#
08289172
Mfr.#
TT-20M
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
177.0 to 522.0
TRUSCO Part Number
229-6080
Mirror Size (phi mm)
phi20
Weight (g)
50
2014 TRUSCO Published Page
2-0895
Mirror Shape
Round Type
Antenna Size (mm)
135 to 475
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-04-27 15:08:39
You can also access the narrow round mirror, where you can see where you want to see. It is used in conjunction with lights.
This review is about item#8289127.
Inspection of buildings, furniture, equipment etc.
5
From Japan
On 2015-05-07 23:49:11
I chose an elliptical shape, but it is very easy to use. Because there is no corner, it does not hurt buildings and facilities, it is easier to see because the mirror surface is larger than the circular shape. Also, TRUSCO 's also like the place where the angle adjustment screw is a butterfly screw. Since the products of other companies are screwed, it is very troublesome to adjust the angle and close it back when loosening it. It was a very good shopping.
This review is about item#08289136.