Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Digital Card Tester

Digital Card Tester TDE-14

4.80 (5)
Item.#
08289224
Mfr.#
TDE-14
Package Qty.
1PC
Ship pack of
1
61.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
Do not use on high-voltage measuring instruments., Do not use on high-voltage measuring instruments.
Resistance
200ohm-20Mohm
AC Voltage
2V, 20V, 200V, 600V
Finishing Material
ABS plastic
TRUSCO Part Number
274-3493
Accessories
LR-44(1.5V)x2 Built-in
Purpose
For industrial use and electrical construction.Voltage, resistance and continuity measurement of products for house electronics. Continuity measurement and voltage of control equipment, motors., For industrial use and electrical construction.Voltage, resistance and continuity measurement of products for house electronics. Continuity measurement and voltage of control equipment, motors.
DC Voltage
200mV, 2V, 20V, 200V, 600V
Weight (g)
92
Dimension (mm)
68x121x20
Specification
Diode test 1999 Count display
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
For measuring cars, radio control lines
4
From Japan
On 2018-02-14 14:16:42
Until now, I used only analogue, but since it was broken, I tried purchasing a digital formula for the first time. Easy to use because it is easier to have the shape of the main body smaller than I thought. I am a bit confused as operability is somewhat different from analog. Since the stylus terminal was using one side clip type, it must be exchanged.
This review is about item#8289224.
Maintenance of electronic equipment
5
From Japan
On 2017-11-09 15:35:10
Operability is satisfactory. Liquid crystal display is very easy to see.
This review is about item#8289224.
Used for machine maintenance
5
From Japan
On 2017-09-13 16:57:33
The tester that I used until now became missing I bought it. I used analogs before, but for the first time digital Since it was easy to use, I thought that I should have bought it earlier.
This review is about item#8289224.
CAR Maintenance etc.
5
From Japan
On 2013-08-15 21:39:27
I want an option that can be compact and extend GOOD! Code.
This review is about item#08289224.
Installation on automotive electrical components
5
From Japan
On 2009-05-09 23:44:19
It is light, compact, accurate and easy to use. Dial is small and difficult to rotate because it is made compact overall.
This review is about item#08289224.