Buy more than* S$200* and get FREE SHIPPING

  • Digital Tester

Digital Tester TET-1700

4.00 (4)
Item.#
08289233
Mfr.#
TET-1700
Package Qty.
1PC
Ship pack of
1
58.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not use on high-voltage measuring instruments., Do not use on high-voltage measuring instruments.
Alternating Current (AC)
400microA-200mA
DC Current
400microA-200mA
AC Voltage
4V, 40V, 400V
Finishing Material
ABS resin
TRUSCO Part Number
274-3485
Accessories
LR-44(1.5V)x2 Built-in
Purpose
Voltage, resistance and continuity measurement. For automotive, control systems, electrical work, industrial., Voltage, resistance and continuity measurement. For automotive, control systems, electrical work, industrial.
Resistance
400ohm-20Mohm
DC Voltage
400mV, 4V, 40V, 400V
Weight (g)
100
Dimension (mm)
81x116x13
Specification
Diode test Conducting communications check (Maximum) 4000 count display
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Capacity of batteries, car related
2
From Japan
On 2015-11-29 15:57:33
Unlike analog testers, work was not easy
This review is about item#08289233.
Electrical circuit investigation
5
From Japan
On 2014-11-03 13:53:52
It is very good to measure mA with this amount.
This review is about item#08289233.
Electrical circuit continuity check Battery voltage check
4
From Japan
On 2014-04-11 15:29:04
It seems a bit durable to wear the measuring cord around the body, but I think it is okay.
This review is about item#08289233.
Wiring check at the site or within the company
5
From Japan
On 2013-06-06 13:43:00
Since it is almost impossible to measure the current value for this type of digital card tester, it is saved.
This review is about item#08289233.