Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Digital Multi Tester

Digital Multi Tester TDE-200A

4.75 (4)
Item.#
08289242
Mfr.#
TDE-200A
Package Qty.
1PC
Ship pack of
1
74.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Alternating Current (AC)
200microA, 2000microA, 200mA, 200mA, 2A, 10A
DC Current
200microA, 2000microA, 200mA, 200mA, 2A, 10A
AC Voltage
2V, 20V, 200V, 600V
Finishing Material
ABS resin
Specification
Diode test Continuity check 2000 count display
Resistance
200/2k/20k/200k/2M/20Mohm
DC Voltage
200mV, 2V, 20V, 200V, 600V
Weight (g)
140
Dimension (mm)
70x138x32
Accessories
AAA batteries (1.5Vx2 Pieces) Built-in test lead set
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Check motorcycle wiring
5
From Japan
On 2016-05-06 23:41:30
Simple and easy to use
This review is about item#08289242.
check
5
From Japan
On 2016-02-10 23:38:55
It is best if you have the electrode storage function for measurement.
This review is about item#08289242.
Bicycle battery measurement, wiring disconnection check, etc.
4
From Japan
On 2013-12-08 14:09:33
It is light and easy to see and performance is also good so it's a nice shopping. In other words I would like you to turn it ON / OFF switch.
This review is about item#08289242.
Various electric related assumptions
5
From Japan
On 2013-01-18 18:18:01
Easy to use.
This review is about item#08289242.