Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Analog Tester

Analog Tester TCX-160

3.67 (3)
Item.#
08289251
Mfr.#
TCX-160
Package Qty.
1PC
Ship pack of
1
41.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not use on high-voltage measuring instruments., Do not use on high-voltage measuring instruments.
Resistance
0-500Kohm
DC Voltage
0 - 10, 50, 250, 500V
Minimum Scale Value
DC voltage: 0.2V AC voltage: 1V DC current:0.5mA Resistance: 100ohm
Power
AAA batteries (1.5V) x 1 (sold separately)
Finishing Material
ABS plastic
TRUSCO Part Number
274-3469
Battery Test
1.5V/9V/12V
DC Current
0 - 25, 250mA
AC Voltage
0-50, 250, 500V (2 kohm/V)
Measurement Level Range (dB)
4 - 36 - +56
Weight (g)
100
Dimension (mm)
65x105x23
Accessories
Spare fuse (0.5A/250V) in body
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Dentsu confirmation of car navigation systems, etc.
2
From Japan
On 2013-10-28 16:31:17
Is electroscopic code a little short, but it is better not get in the way because it is palm-sized
This review is about item#08289251.
Test machine
4
From Japan
On 2013-02-12 20:37:19
Ease's right to use a compact. I think that also help LED test. Try to also test machine
This review is about item#08289251.
Inspection of the weak electric circuit
5
From Japan
On 2009-10-05 18:20:44
In the analog type, compact of this pocket size. Since the easy mobile in the field, it is useful. Since the code is also a type that can be stored around the body, I like. In the thin, you lose the digital, but is recommended if stick to analog.
This review is about item#08289251.