Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mini Clamp Tester

Mini Clamp Tester TC-02

Item.#
08289276
Mfr.#
TC-02
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Detection System
Average value rectification (MEAN)
Maximum Display
1999 count
Continuous Opreration Time (hours)
40
Power
(LR44) x2 or button-type alkaline battery
Finishing Material
ABS resin
Clamp Diameter (phi mm)
21
Alternating Current (A)
200
Dimensions (Width W x Depth D x Height H) (mm)
54x145x26
Weight (g)
70
Accessories
Carrying case with