Buy more than* S$200* and get FREE SHIPPING

  • Volt Checker

Volt Checker TV-15

4.00 (1)
Item.#
08289285
Mfr.#
TV-15
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Check of cable and electric appliance disconnection, Check of cable and electric appliance disconnection
Power
Alkaline button cell (LR44) x 2 (sold separately)
Weight (g)
38
TRUSCO Part Number
274-3523
Voltage Detection Range (V)
AC70 - 500 DC1.5 - 50
Outside Dimension (depth D x Width W x Height H) (mm)
20x20x142.5
Finishing Material
ABS resin
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Electrical wiring work
4
From Japan
On 2015-02-12 17:45:55
Slight sensitivity is too good and it is difficult to judge which line is active
This review is about item#08289285.