Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Digital Scale

Digital Scale TRU-2000

Item.#
08289312
Mfr.#
TRU-2000
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Measurement Method
Electrical resistance-wire load cell
Resolution Capability
1/2000
Power
X6 AA batteries (not included), AC adapter (TRU-AC optional)
Material (Body)
ABS resin
Weighing
2000g
TRUSCO Part Number
277-4062
Purpose
Chemicals preparation in laboratory. The missing check for small weighing objects such as electronic components.
Continuous Opreration Time (hours)
About 300 (when using alkaline batteries)
Weighing Plate Dimension (mm)
140x140
Weight (g)
480
2014 TRUSCO Published Page
1-1117
Scale Interval (g)
1
Caution
Battery and AC adapter are sold separately