Buy more than* S$200* and get FREE SHIPPING

  • Digital Scale

Digital Scale TRU-200

Item.#
08289321
Mfr.#
TRU-200
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Measurement Method
Electrical resistance-wire load cell
Resolution Capability
1/2000
Power
X6 AA batteries (not included), AC adapter (TRU-AC optional)
Material (Body)
ABS resin
Scale Interval (g)
0.1
Continuous Opreration Time (hours)
About 300 (when using alkaline batteries)
Weighing Plate Dimension (mm)
140x140
Weight (g)
480
Weighing
200g