Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Photo Rod
  • Aluminum Photo Rod
  • Aluminum Photo Rod

Aluminum Photo Rod TNR-50

4.00 (4)
Item.#
08289364
Mfr.#
TNR-50
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Thickness (mm)
6
Material
The product made from aluminum
Weight (g)
216
Specification
Verticle, horizontal (both sides) 1cm unit scale red white 20cm
Width (mm)
60
TRUSCO Part Number
274-3337
Length (mm)
500
Purpose
Rod for on-site documentary photography, Rod for on-site documentary photography
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Examination of the fish you picked up
4
From Japan
On 2016-01-10 15:53:25
Because it is aluminum, it is lightweight, easy to use and easy to understand scale and numbers
This review is about item#08289373.
Civil engineering work
5
From Japan
On 2015-05-28 10:48:17
It is light and easy to see and use.
This review is about item#08289346.
On-site photography
4
From Japan
On 2014-04-14 07:38:36
I used it for the first time but it was the item I expected. It is a full mark if fine adjustment of the length is possible.
This review is about item#08289355.
Used for backfill size photography at water supply construction
3
From Japan
On 2013-12-22 16:57:19
it is normal
This review is about item#08289346.