Buy more than* S$200* and get FREE SHIPPING

  • Pole, Red and White

Pole, Red and White TTP-33

Item.#
08289382
Mfr.#
TTP-33
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter (phi mm)
3.5
Specification
Small-diameter pinholes
Overall Length (mm)
300
Weight (g)
30