Buy more than* S$200* and get FREE SHIPPING

  • Pole, Red and White

Pole, Red and White TTP-53

Item.#
08289391
Mfr.#
TTP-53
Package Qty.
1PC
Ship pack of
1
3.54 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter (phi mm)
3.5
Overall Length (mm)
500
TRUSCO Part Number
274-3426
Weight (g)
50
Specification
Small diameter pin pole
Purpose
Measurement and mark everywhere, Measurement and mark everywhere