Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Survey Pole

Survey Pole TMP-22

3.86 (7)
Item.#
08289452
Mfr.#
TMP-22
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
2000
Type
Two-stage
Shrinkage Length (m)
1200
Weight (g)
640
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Photo shoot of field survey
5
From Japan
On 2017-12-06 13:33:52
I bought two of my pole. Because it is made of aluminum, it is light and convenient to carry.
This review is about item#8289452.
Survey operation
1
From Japan
On 2015-09-25 12:50:52
It is a shrill sound like scratching the blackboard when stretching and fixing. I bought a Tajima Tool Hypole at the same time, but there was no problem at all there. Is it a specification? TRUSCO products will not be purchased from the next. It was a loss shopping.
This review is about item#08289452.
Survey
5
From Japan
On 2015-07-22 16:56:48
The price was reasonable and the goods were as imagined.
This review is about item#08289452.
Photo shoot (completed before construction)
5
From Japan
On 2015-02-16 17:18:12
It is cheap and very good
This review is about item#08289452.
Construction site
4
From Japan
On 2013-07-16 19:42:54
I think that it is a great merchandise for an amount of money, and I would like to continue using it in the future.
This review is about item#08289452.
Civil engineering site
4
From Japan
On 2013-03-01 13:27:42
Because it can stretch, it is easy to stack on the light van.
This review is about item#08289452.
During survey
3
From Japan
On 2013-02-12 17:31:51
It is difficult to gradually thin the color.
This review is about item#08289452.