Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Point Base No.2

Point Base No.2 TPB-2B

Item.#
08289477
Mfr.#
TPB-2B
Package Qty.
1Pack(20Sheet)
Ship pack of
1
4.35 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
25
Weight (g)
40
Material
ABS resin
Color
Blue
Purpose
Survey paint measure nail base. For concrete., Survey paint measure nail base. For concrete.
Hole Diameter (phi mm)
5
Thickness (mm)
4
2014 TRUSCO Published Page
2-2427
TRUSCO Part Number
274-6280