Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Point Base No.2
  • Point Base No.2
  • Point Base No.2

Point Base No.2 TPB-2R

Item.#
08289486
Mfr.#
TPB-2R
Package Qty.
1Pack(20Sheet)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
25
Weight (g)
40
Material
ABS resin
Hole Diameter (phi mm)
5
Thickness (mm)
4
Color
Red