Buy more than* S$200* and get FREE SHIPPING

  • Point Base No.2

Point Base No.2 TPB-2GN

Item.#
08289504
Mfr.#
TPB-2GN
Package Qty.
1Pack(20Sheet)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
25
Weight (g)
40
Material
ABS resin
Color
Green
Purpose
Survey paint measure nail base. For concrete., Survey paint measure nail base. For concrete.
Hole Diameter (phi mm)
5
Thickness (mm)
4
2014 TRUSCO Published Page
2-2427
TRUSCO Part Number
274-6301