Buy more than* S$200* and get FREE SHIPPING

  • Point Base No.3

Point Base No.3 TPB-3Y

3.50 (2)
Item.#
08289513
Mfr.#
TPB-3Y
Package Qty.
1Pack(10Sheet)
Ship pack of
1
4.48 SGD
ADD TO CART
Shipped after 2017-03-07
Now we ship to...
...see all
Item Feature
Purpose
Survey paint measure nail base, Survey paint measure nail base
Weight (g)
50
2014 TRUSCO Published Page
2-2427
TRUSCO Part Number
274-6221
Size (mm)
45.5x6x10
Material
ABS resin
Color
Yellow
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Drawing of the garden
5
From Japan
On 2015-02-09 18:53:38
Because of the first time I am using a point-based can not be compared with the other products, but was usable without any particular problem even for beginners.
This review is about item#08289531.
Settlement of the ship's fender
2
From Japan
On 2014-08-05 20:54:04
It was good things a little more thick.
This review is about item#08289522.