Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Point Base No.3

Point Base No.3 TPB-3B

4.00 (3)
Item.#
08289522
Mfr.#
TPB-3B
Package Qty.
1Pack(10Sheet)
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Survey paint measure nail base, Survey paint measure nail base
Weight (g)
50
2014 TRUSCO Published Page
2-2427
TRUSCO Part Number
274-6239
Size (mm)
45.5x6x10
Material
ABS resin
Color
Blue
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Installation of rivet during surveying operation
5
From Japan
On 2018-04-29 18:51:19
It is also used for rivet installation of length 100 mm 120 mm 200 mm unpaved as well as rivet setting on asphalt.
This review is about item#8289513.
Garden drawing
5
From Japan
On 2015-02-09 18:53:38
It was my first time to use the point base so I can not compare it with other products, but even beginners could use it without problems.
This review is about item#08289531.
Ship's Fender Cleaning
2
From Japan
On 2014-08-05 20:54:04
A little thick thing was good.
This review is about item#08289522.