Buy more than* S$200* and get FREE SHIPPING

  • Point Base No.3

Point Base No.3 TPB-3R

3.50 (2)
Item.#
08289531
Mfr.#
TPB-3R
Package Qty.
1Pack(10Sheet)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Survey paint measure nail base, Survey paint measure nail base
Weight (g)
50
Color
Red
Size (mm)
45.5x6x10
Material
ABS resin
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Garden drawing
5
From Japan
On 2015-02-09 18:53:38
It was my first time to use the point base so I can not compare it with other products, but even beginners could use it without problems.
This review is about item#08289531.
Ship's Fender Cleaning
2
From Japan
On 2014-08-05 20:54:04
A little thick thing was good.
This review is about item#08289522.