Buy more than* S$200* and get FREE SHIPPING

  • Point Base No.3

Point Base No.3 TPB-3W

3.50 (2)
Item.#
08289547
Mfr.#
TPB-3W
Package Qty.
1Pack(10Sheet)
Ship pack of
1
4.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Survey paint measure nail base, Survey paint measure nail base
Weight (g)
50
TRUSCO Part Number
274-6247
Color
White
Size (mm)
45.5x6x10
Material
ABS resin
2014 TRUSCO Published Page
2-2427
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Drawing of the garden
5
From Japan
On 2015-02-09 18:53:38
Because of the first time I am using a point-based can not be compared with the other products, but was usable without any particular problem even for beginners.
This review is about item#08289531.
Settlement of the ship's fender
2
From Japan
On 2014-08-05 20:54:04
It was good things a little more thick.
This review is about item#08289522.