Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Point Base No.3

Point Base No.3 TPB-3GN

4.00 (3)
Item.#
08289556
Mfr.#
TPB-3GN
Package Qty.
1Pack(10Sheet)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Survey paint measure nail base, Survey paint measure nail base
Weight (g)
50
2014 TRUSCO Published Page
2-2427
TRUSCO Part Number
274-6255
Size (mm)
45.5x6x10
Material
ABS resin
Color
Green
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Installation of rivet during surveying operation
5
From Japan
On 2018-04-29 18:51:19
It is also used for rivet installation of length 100 mm 120 mm 200 mm unpaved as well as rivet setting on asphalt.
This review is about item#8289513.
Garden drawing
5
From Japan
On 2015-02-09 18:53:38
It was my first time to use the point base so I can not compare it with other products, but even beginners could use it without problems.
This review is about item#08289531.
Ship's Fender Cleaning
2
From Japan
On 2014-08-05 20:54:04
A little thick thing was good.
This review is about item#08289522.