Buy more than* S$200* and get FREE SHIPPING

  • Measure Nail
  • Measure Nail
  • Measure Nail
  • Measure Nail

Measure Nail TMN-1

4.00 (5)
Item.#
08289565
Mfr.#
TMN-1
Package Qty.
1Pack(20PC)
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Size(d x D x L)
5x9x40
Finishing Material
Iron (S45C) / chromate
Weight (g)
100
Type
For concrete
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Clarification of boundary line between home and neighbor.
5
From Japan
On 2016-12-01 21:04:18
I like it cheaply. However, I am worried about the durability after 10 years and 20 years. I would like to use it if there is stainless steel made.
This review is about item#8289574.
As a part of equipment
1
From Japan
On 2016-07-05 12:22:45
I purchased things with a thickness of 8 mm, but the actual size was only 7.2 mm at the maximum. Since it is usage outside application, I was prepared for some errors, but this is too severe.
This review is about item#08289574.
Survey
5
From Japan
On 2015-12-24 15:15:18
It is easy to use because it is a subdivision.
This review is about item#08289565.
Garden drawing
5
From Japan
On 2015-02-09 18:52:40
It was my first time to use major nails, so I can not compare it with other products, but even beginners could use it without problems.
This review is about item#08289592.
When the surveying reference point and the watermark are shared
4
From Japan
On 2013-12-04 16:23:37
The material seems to be soft, and the cross is crushed.
This review is about item#08289626.