Measure Nail TMN-2
(5)
Item.#
08289574
Mfr.#
TMN-2
Package Qty.
1Pack(9PC)
Ship pack of
1
Item Feature
Finishing Material
Iron (S45C) / UNIQLO
Size(d x D x L)
8x15x50
Type
For asphalt
Weight (g)
180
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
3
4 star
1
3 star
0
2 star
0
1 star
1
Review Rating:
5 Customer Reviews
The reviews are automatic translation.
Clarification of boundary line between home and neighbor.
From Japan
On 2016-12-01 21:04:18
I like it cheaply. However, I am worried about the durability after 10 years and 20 years. I would like to use it if there is stainless steel made.
As a part of equipment
From Japan
On 2016-07-05 12:22:45
I purchased things with a thickness of 8 mm, but the actual size was only 7.2 mm at the maximum. Since it is usage outside application, I was prepared for some errors, but this is too severe.
Survey
From Japan
On 2015-12-24 15:15:18
It is easy to use because it is a subdivision.
Garden drawing
From Japan
On 2015-02-09 18:52:40
It was my first time to use major nails, so I can not compare it with other products, but even beginners could use it without problems.
When the surveying reference point and the watermark are shared
From Japan
On 2013-12-04 16:23:37
The material seems to be soft, and the cross is crushed.
Customers Who Bought This Item Also Bought
Top