Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Measure Nail
  • Measure Nail
  • Measure Nail

Measure Nail TMN-3

4.00 (5)
Item.#
08289583
Mfr.#
TMN-3
Package Qty.
1Pack(7PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2427
Size(d x D x L)
8x15x75
Finishing Material
Iron (S45C) / chromate
Caution
Make prepared hole by drill for concrete and asphalt road., Make prepared hole by drill for concrete and asphalt road.
TRUSCO Part Number
275-4983
Weight (g)
196
Type
For asphalt
Purpose
Surveying label point base fixing dedicated bracket. Concrete, asphalt, and gravel road., Surveying label point base fixing dedicated bracket. Concrete, asphalt, and gravel road.
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Clarification of boundary line between home and neighbor.
5
From Japan
On 2016-12-01 21:04:18
I like it cheaply. However, I am worried about the durability after 10 years and 20 years. I would like to use it if there is stainless steel made.
This review is about item#8289574.
As a part of equipment
1
From Japan
On 2016-07-05 12:22:45
I purchased things with a thickness of 8 mm, but the actual size was only 7.2 mm at the maximum. Since it is usage outside application, I was prepared for some errors, but this is too severe.
This review is about item#08289574.
Survey
5
From Japan
On 2015-12-24 15:15:18
It is easy to use because it is a subdivision.
This review is about item#08289565.
Garden drawing
5
From Japan
On 2015-02-09 18:52:40
It was my first time to use major nails, so I can not compare it with other products, but even beginners could use it without problems.
This review is about item#08289592.
When the surveying reference point and the watermark are shared
4
From Japan
On 2013-12-04 16:23:37
The material seems to be soft, and the cross is crushed.
This review is about item#08289626.