Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Measure Nail
  • Measure Nail
  • Measure Nail

Measure Nail TMN-4

4.00 (5)
Item.#
08289592
Mfr.#
TMN-4
Package Qty.
1Pack(4PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
275-4991
Weight (g)
216
Type
Gravel road for
Caution
Make prepared hole by drill for concrete and asphalt road., Make prepared hole by drill for concrete and asphalt road.
Size(d x D x L)
10x20x100
Finishing Material
Iron (S25C) / UNIQLO
2014 TRUSCO Published Page
2-2427
Purpose
Surveying label point base fixing dedicated bracket. Concrete, asphalt, and gravel road., Surveying label point base fixing dedicated bracket. Concrete, asphalt, and gravel road.
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Clarification of boundary line between home and neighbor.
5
From Japan
On 2016-12-01 21:04:18
I like it cheaply. However, I am worried about the durability after 10 years and 20 years. I would like to use it if there is stainless steel made.
This review is about item#8289574.
As a part of equipment
1
From Japan
On 2016-07-05 12:22:45
I purchased things with a thickness of 8 mm, but the actual size was only 7.2 mm at the maximum. Since it is usage outside application, I was prepared for some errors, but this is too severe.
This review is about item#08289574.
Survey
5
From Japan
On 2015-12-24 15:15:18
It is easy to use because it is a subdivision.
This review is about item#08289565.
Garden drawing
5
From Japan
On 2015-02-09 18:52:40
It was my first time to use major nails, so I can not compare it with other products, but even beginners could use it without problems.
This review is about item#08289592.
When the surveying reference point and the watermark are shared
4
From Japan
On 2013-12-04 16:23:37
The material seems to be soft, and the cross is crushed.
This review is about item#08289626.