Buy more than* S$200* and get FREE SHIPPING

  • Measure Nail
  • Measure Nail
  • Measure Nail

Measure Nail TMN-01

4.00 (5)
Item.#
08289635
Mfr.#
TMN-01
Package Qty.
1Pack(35PC)
Ship pack of
1
4.54 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2427
Size(d x D x L)
4x8x25
Finishing Material
Iron (S45C) / UNIQLO
Caution
Make prepared hole by drill for concrete and asphalt road., Make prepared hole by drill for concrete and asphalt road.
TRUSCO Part Number
275-4941
Weight (g)
70
Type
For concrete
Purpose
Surveying label point base fixing dedicated bracket. Concrete, asphalt, and gravel road., Surveying label point base fixing dedicated bracket. Concrete, asphalt, and gravel road.
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Clarification of the boundaries of the home and adjacent land.
5
From Japan
On 2016-12-01 21:04:18
I like at a low cost. However, after 10 years, it is concerned about the durability of 20 years later. I want to use that it is made of stainless steel.
This review is about item#8289574.
As parts of equipment
1
From Japan
On 2016-07-05 12:22:45
The thickness of 8mm thing I bought things, but there was only 7.2㎜ at the maximum to scale. Therefore some error applicable outside of the usage had been prepared, but this is too severe.
This review is about item#08289574.
Survey
5
From Japan
On 2015-12-24 15:15:18
It is easy to use because it became a subdivision.
This review is about item#08289565.
Garden drawing
5
From Japan
On 2015-02-09 18:52:40
It was my first time to use major nails, so I can not compare it with other products, but even beginners could use it without problems.
This review is about item#08289592.
When the surveying reference point and the watermark are shared
4
From Japan
On 2013-12-04 16:23:37
The material seems to be soft, and the cross is crushed.
This review is about item#08289626.