Buy more than* S$200* and get FREE SHIPPING

  • Chalk Holder
  • Chalk Holder
  • Chalk Holder

Chalk Holder TCH

4.31 (13)
Item.#
08289863
Mfr.#
TCH
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Width W (mm)
19
Weight (g)
26
Length (mm)
14.5
Caution
Chalk not included.
Supported Width (mm)
Supports choke phi9.8-phi12
Finishing Material
PP+PE
TRUSCO Part Number
274-3451
Customer Reviews
5 star 9
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 4.31
13 Customer Reviews
The reviews are automatic translation.
Outdoor work in general
5
From Japan
On 2017-10-20 22:22:51
The cap can be fitted behind, it is easy to put the choke, and the momentum that comes out when pushing the button is also soft. This product is easiest to use.
This review is about item#8289863.
Outdoor work
1
From Japan
On 2017-10-20 22:19:42
Although I put a little thin choke than 1.2 cm, chalk does not come out even if I press the back button. Looking inside, it's because there is no other spring in the other products. Anyway it could not be used.
This review is about item#8289863.
Marking to the tire
5
From Japan
On 2017-08-16 10:32:45
I use it with Sakura Crepus attached. I have used this product or other company 's chalk holders for a while but, for CRP - PASS, the product of this truss is better than the other companies.
This review is about item#8289863.
Sorting work
5
From Japan
On 2017-06-03 15:18:15
I want you to make the cap a little more compact. Since the cap is not used while using the choke, it is thin and there are also clips, it is convenient if you can stop the magnet.
This review is about item#8289863.
Used in class
3
From Japan
On 2017-02-27 13:28:39
I often use narrow chokes with a diameter of 10 mm, but the holder is a little loose and the chalk enters inside. Specifications correspond to choke of φ9.9mm ~ φ12.0mm, but I am wondering.
This review is about item#8289863.
High place inspection work
3
From Japan
On 2016-11-30 13:02:52
I think that it is useful to make the magnet even stronger, or it is convenient for the magnet to arrive at two places.
This review is about item#8289863.
I am using it for Crepus
5
From Japan
On 2015-04-23 18:12:26
Crepas breaks, hands do not get dirty Good.
This review is about item#08289863.
Write a number on the tire
5
From Japan
On 2013-10-30 16:42:03
It's quite good.
This review is about item#08289863.
Sumireboshi when installing solar panel
5
From Japan
On 2013-10-20 17:48:26
I use it in the marking when installing the solar panel. As it is choked as it is broken or hands become dirty, but that point there is no problem if there is this item. I think that the price is cheap and good.
This review is about item#08289863.
Inlaying of reinforcing work
5
From Japan
On 2013-09-04 21:04:04
Why did not you use it until now? This is useful. Do not lose chalk. Because it was a washing machine as it was in the pocket at any time as it is - this usability is 100 points at this price!
This review is about item#08289863.