Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Measuring Tape, 16mm Width

Measuring Tape, 16mm Width TRC-1635L

Item.#
08289915
Mfr.#
TRC-1635L
Package Qty.
1PC
Ship pack of
1
13.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Horizontal Maintenance (m)
1.5
Length (m)
3.5
Finishing Material
Tape: Steel
Tape Width (mm)
16
Weight (g)
122
Specification
Both side scale JIS 1st Grade Case: Reprocessed resin black (environmentally friendly) With protector With hand wrap