Buy more than* S$200* and get FREE SHIPPING

  • Measuring Wheel

Measuring Wheel TRC-50

4.67 (3)
Item.#
08289933
Mfr.#
TRC-50
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2354
Measuring Range
1cm to 999.99m (tolerance + / -0.15%)
Width (mm)
20
Outer Diameter (phi mm)
97
Wheel Diameter (phi mm)
97
Specification
Counter: 5 digits
Overall Length (mm)
500 to 1035
TRUSCO Part Number
285-3345
Weight (g)
420
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Distance measurement
4
From Japan
On 2016-12-17 17:36:17
I measured the place where laser measurement can not be done. Was it better for motorcycles?
This review is about item#8289933.
Product size
5
From Japan
On 2016-11-18 18:59:23
I can measure it in units of 1 cm and it was nice to move smoothly.
This review is about item#8289933.
Field house survey
5
From Japan
On 2013-09-04 18:49:19
Very weighed, with bag. Usability is also satisfied.
This review is about item#08289933.