Buy more than* S$200* and get FREE SHIPPING

  • Road Counter, Double Wheel

Road Counter, Double Wheel TRC-50W

Item.#
08289942
Mfr.#
TRC-50W
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
97
Measuring Range
1cm - 999.99m (Tolerance +/-0.15%)
Width (mm)
20
Weight (g)
480
Overall Length (mm)
500 - 1045
Specification
Counter: 5 digits