Buy more than* S$200* and get FREE SHIPPING

  • Measuring Wheel

Measuring Wheel TRC-100

Item.#
08289951
Mfr.#
TRC-100
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2354
Weight (g)
570
Measuring Range
10cm to 999.99m (tolerance + / -0.15%)
Width (mm)
25
Specification
Counter: 5 digits
Outer Diameter (phi mm)
197
Wheel Diameter (phi mm)
197
Overall Length (mm)
535 to 1065
TRUSCO Part Number
274-7545